missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Oval PTFE Stir Bar

Product Code. 11848952 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
30 mm
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
11848952 30 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11848952
Only null left
Add to basket
Add to basket

Provides stable stirring action. Fisherbrand; Oval PTFE Stir Bar povides optimal turbulence for round-bottom flasks and containers.

  • Stable, general-purpose magnetic stir bar
  • Provides excellent turbulence for round-bottom flasks and containers
  • Autoclavable

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Color White
Description PTFE encapsulated Alnico V magnet core
For Use With (Equipment) Round bottom flasks
Coating PTFE
Diameter (Metric) 10 mm
Length (Metric) 30 mm
Quantity 5/Pk.
Shape Oval
Type PTFE Stirrer Bars Oval
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.