missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Ovation™ Pipet Accessories: Reconditioning Nozzle Kit
For Ovation E8 & E12 Multichannel Pipets
281.25€
Specifications
Sterility | Non-sterile |
---|---|
Includes | 2 Nozzles, 24 seals, 24 filters and tool |
Quantity | 1 Ea. |
Length (English) | 2 in. |
Width (English) | 2 in. |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
11996032
|
VistaLab™ Technologies
9060-1011 |
0.5 to 20 μL Ovation™ BioNatural™ Multichannel Pipette |
281.25€
1 set |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
11976042
|
VistaLab™ Technologies
9060-3011 |
25 to 850 μL, 25 to 1250 μL Ovation™ BioNatural™ Multichannel Pipette |
281.25€
1 set |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
13490889
|
VistaLab™ Technologies
9060-2011 |
2 to 125 μL, 5 to 250 μL Ovation™ BioNatural™ Multichannel Pipette |
281.25€
1 set |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
Description
- Contains 2 nozzles, 24 nozzle seals, 24 filters & nozzle removal tool
Specifications
Non-sterile | |
1 Ea. | |
2 in. |
2 Nozzles, 24 seals, 24 filters and tool | |
2 in. | |
5 in. |