missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Czapek Dox Liquid Medium (Modified) (Dehydrated)

Product Code. 10229582
Change view
Click to view available options
Quantity:
500 g
Unit Size:
500g
Product Code. Quantity unitSize
10229582 500 g 500g
1 options
This item is not returnable. View return policy

Product Code. 10229582

Brand: Thermo Scientific™ CM0095B

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Cultivate those fungi and bacteria which can utilize sodium nitrate as the sole source of nitrogen using this medium

Cultivate those fungi and bacteria which can utilize sodium nitrate as the sole source of nitrogen using Thermo Scientific™ Oxoid™ Czapek Dox Liquid Medium (Modified) (Dehydrated).

Use Czapek Dox Liquid Medium (Modified) for cultivation of those fungi and bacteria which can utilize sodium nitrate as the sole source of nitrogen.

Not all products are available for sale in all territories. Please inquire.

Remel™ and Oxoid™ products are now part of the Thermo Scientific brand

TRUSTED_SUSTAINABILITY

Specifications

Description Czapek Dox Liquid Medium
Form Powder
Product Type Dehydrated Culture Media
Quantity 500 g
Yield For 15.0L medium

For Laboratory Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.