missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Oxoid™ Lab Lemco No. 2

Product Code. 18863666
Change view
Click to view available options
Quantity:
500g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity
18863666 500g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18863666 Supplier Thermo Scientific™ Supplier No. LP0129B
  • ONLINE EXCLUSIVE PRICE
    230.00€
    70.34€ / 500g
    Save 159.66€
    69% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermo Scientific™ Oxoid Lab-Lemco Powder is made with premium beef sourced from New Zealand exclusively to deliver a nutritious and safe product.

Thermo Scientific™ Oxoid Lab-Lemco Powder is a Beef Extract made from specially selected raw materials for quality and bio-logical safety.

Use with other refined ingredients, e.g. Neutralized bacteriological peptone (LP0034) to prepare culture media which do not require filtration.

May be used in fermentation processes.

LP0129 is manufactured using beef from New Zealand.

Industrial Reference: NMKL

With over 100 years of culture media manufacturing experience, from raw materials to final product, we offer the expertise, quality assurance, and scale to ensure successful microbial vaccine production.

Our Thermo Scientific Oxoid peptones are available in both animal-origin and animal-origin-free options, offering a range of AN/TN ratios to suit the specific needs of your process.

Supports quality media design:

  • Balanced nutrient composition
  • Batch-to-batch consistency, available in sizes from 500 g up to 25 kg and in single batch sizes up to 2.5 T
  • Highly soluble
  • BSE and mycoplasma free

Multi-method suitability:

  • Batch culture
  • Fed-batch culture
  • Continuous culture
  • Cell culture
TRUSTED_SUSTAINABILITY

Specifications

Color Straw
Content And Storage Dehydrated Powder, Ambient & Dry Storage
Form Dehydrated Powder
Product Type Peptone
For Use With (Application) Fermentation processes
Quantity 500g
Protein Source Beef

For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.