missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dostmann Electronic™ P710 Model 1-Kanal Universal Thermometer
Specifications
Specifications
| For Use With (Application) | Ideal for quality assurance service and production |
| Length (Metric) | 200 mm |
| Model | P710 |
| Weight (Metric) | 350 g |
| Product Type | 1-Kanal Universal Thermometer |
| Max. Temperature (Metric) | 1370°C |
| Min. Temperature (Metric) | -200°C |
| Temperature Range (Metric) | -200°C to +1370°C |
| Accuracy | ±0.2/±0.5/±1°C |
| Display | 2-line LCD |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?