missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ µPAC™ Neo HPLC Columns

Product Code. 30804774 Shop All Thermo Scientific Products
Change view
Click to view available options
Includes:
110 cm μPAC™ Neo HPLC Column
110 cm µPAC Neo Plus column
50 cm μPAC™ Neo HPLC Column
50 cm µPAC Neo Plus column
HT µPAC Neo Plus column
Product Line:
µPAC Neo
µPAC Neo Plus
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Product Line Unit Size
30804774 50 cm µPAC Neo Plus column µPAC Neo Plus Each
17887883 - - Each
17817893 50 cm μPAC™ Neo HPLC Column µPAC Neo Each
17897883 110 cm μPAC™ Neo HPLC Column µPAC Neo Each
30804779 HT µPAC Neo Plus column µPAC Neo Plus Each
30804780 110 cm µPAC Neo Plus column µPAC Neo Plus Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 30804774 Supplier Thermo Scientific™ Supplier No. COLUPAC050NAN
Chromatography - Monthly Promotion
Use promo code 28106
View all promotions
 Restricted Item
Estimated Shipment: 07-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Learn more about your proteome samples with Thermo Scientific™ μPAC™ Neo Plus HPLC columns.

Learn more about your proteomics samples with Thermo Scientific™ μPAC™ Neo Plus HPLC columns. Taking your performance even further, our μPAC Neo Plus column line offers higher resolution than the previous generation of μPAC™ Neo columns, ensuring that you can extract the maximum amount of information from highly complex samples using low-flow chromatography. Column installation is simple and reliable with Thermo Scientific™ nanoViper™ Fingertight Fittings.

The μPAC Neo Plus column range is the ideal choice for a variety of proteomics experiments, including fast label-free quantitation, comprehensive identification, and single cell analysis.

Performance and Robustness

- μPAC Neo Plus columns operate at moderate pressures, allowing for longer flow paths that increase separation performance and sensitivity. Operating at lower back pressures also extends column lifetime.

Column-to-Column Reproducibility

- The unique micromachining manufacturing of our μPAC Neo Plus column line produces columns that are virtually identical. This results in increased injection-to-injection and column-to-column reproducibility, providing you with greater confidence in your results throughout the duration of a research study.

Perfect Flow Path Order

- μPAC Neo Plus columns are designed with a perfect flow path order, eliminating heterogeNeo Plusus flow paths. The ordered flow path of the columns minimizes dispersion to the overall separation, resulting in sharper and more intense chromatographic peaks.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Double nanoViper
Flow Rate 100 to 750 nL/min
For Use With 10 µm I.D. voltage spacer and grounding cable
Includes 50 cm µPAC Neo Plus column
Max. Pressure 6526 psi (450 bar)
pH 1.5 to 7
Pore Size 100 to 300 Å
Temperature 60°C
Stationary Phase C18
Product Line µPAC Neo Plus
Volume (Metric) 1.5 µL
Packing Material Silicon Chip
Column Type Cylindrical Micro Pillar Array
Endcapped Yes
For Use With (Application) Bottom-up Proteomics
Bed Length 50 cm
Bed Width 180 µm
Interpillar Distance 1.25 µm
Pillar Diameter 2.5 µm
Pillar Length 16 µm
Product Type 50 cm μPAC Neo Plus column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.