missing translation for 'onlineSavingsMsg'
Learn More

Heinz Herenz Pasteur Pipettes, Dropping Pipettes

Product Code. 18715014
Change view
Click to view available options
Volume (Metric):
1 mL
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
18715014 1 mL Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 18715014 Supplier Heinz Herenz Supplier No. 1131302
  • ONLINE EXCLUSIVE PRICE
    18.43€
    14.75€ / Pack of 500
    Save 3.68€
    19% Off
In Stock
Add to basket
Add to basket

Pasteur dropping 1 mL pipettes. Polyethylene, non-sterile.

  • Pasteur pipettes, dropping pipettes
  • Polyethylene
  • Non-sterile
  • 1 mL

Specifications

Autoclavable Autoclavable
Material Polyethylene
Sterility Non-sterile
Graduated Yes
Color Clear
Volume (Metric) 1 mL
Length (Metric) 15.1 cm
Type Pasteur Pipet
Disposable Reusable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.