missing translation for 'onlineSavingsMsg'
Learn More

IKA™ PEN Starter Solution Electronic Pipette Kit

Product Code. 32218908 Shop All IKA Products
Change view
Click to view available options
Volume (Metric):
0.5 to 10 μL
10 to 200 μL
5 to 100 μL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
32218908 0.5 to 10 μL Each
32218918 5 to 100 μL Each
32218938 10 to 200 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 32218908 Supplier IKA™ Supplier No. 0010016626
  • ONLINE EXCLUSIVE PRICE
    470.91€
    444.00€ / Pack of 1
    Save 26.91€
    5% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Ultra-slim electronic pipette supplied with a stand for easy mounting when not in use.

  • Ultra-slim, lightweight design that delivers the performance of an electronic pipette in a lighter, more balanced form
  • Streamlined body fits naturally in the hand for better control and comfort during extended pipetting sessions
  • User-friendly interface for quick adjustments and easy operation
  • Five pipetting modes (Pipette, Reverse Pipetting, Multi Dispensing, Dilute, Manual Measurement) for a wide range of laboratory applications
  • Wireless connectivity and a free app for convenient parameter setting and wireless control
  • USB-C charging with a rechargeable lithium battery for reliable, all-day performance
  • Supplied with a stand for easy mounting of the pipette when not in use
TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±0.1 μL
Battery Type Rechargeable lithium ion 10440 (Convex type)
Adjustable Tip Spacing No
Autoclavable Not Autoclavable
Color Black/Gray
Disposable Reusable
For Use With Universal Pipette Tip
Material Stainless Steel
Number of Channels 1
Sterility Non-sterile
Type Electronic Pipette
Volume (Metric) 0.5 to 10 μL
Finger Style Ergonomic
Increments 0.01 μL
Number of Speeds 9
Precision ±0.04 μL
Quantity 1 Kit
Recharge Time 3 hr.
Length (Metric) 28 mm
Width (English) 0.6 in.
Height (Metric) 205 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.