missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Perfection Underbench Glass Door Lab Fridge
GREENER_CHOICE

Product Code. 30464315 Shop All Liebherr Products
Change view
Click to view available options
Capacity (English):
36 gal.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) unitSize
30464315 36 gal. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Regulatory: This product is under eco-contribution tax.
Product Code. 30464315 Supplier Liebherr™ Supplier No. SRTVH1511
Control Your Critical Environments
Use promo code 28022
View all promotions
 Restricted Item
Estimated Shipment: 13-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Regulatory: This product is under eco-contribution tax.

Secure, accurate and ultra energy-efficient freezer storage of temperature-sensitive products, the Liebherr™ Underbench Glass Door Lab Fridge is fully-equipped for lab applications with Liebherr build-quality you can rely on.

  • Underbench glass door lab fridge, width 600 mm, gross capacity 137 L
  • Temperature range +3 / +16°C, +/- 2°C temperature stability tested to EN60068-3
  • White exterior, commercial-grade moulded polystyrol interior, fan-assisted refrigeration.
  • Refrigerant R 600a, connection rating 2.0 A, 220-240V/50/1-ph, energy consumption 187 kWh/a
  • 97 L net capacity
  • 3 white-coated wire shelves
  • Digital controller with 2.4 in. touch and swipe colour display and 0.1°C resolution, password keypad lock
  • Connectivity: Integrated LAN/WLAN interface and integrated data logger with USB-port
  • Access port for external temperature probe, additional safety thermostat
  • Alarm history with min/max temperatures, duration etc.
  • Interior LED lighting
  • Door lock, reversible hinges, self-closing door with 90° dwell position, antimicrobial lever handle
  • 45 kg shelf load

Specifications

Type Lab fridge
Capacity (English) 36 gal.
Capacity (Metric) 137 L
Temperature Range 3°C to 16°C
Temperature Resolution Display 0.1 °C
Temperature Sensor PT1000
Temperature Stability ±2 K
Refrigerant R 600a
Door Style Glass Self-closing with Lock
No. of Doors 1
Shelves 3 Plastic-coated Grid
Cabinet Material Scratch-resistant Painted Steel
Exterior Finish White Powder-coated
Interior Commercial-grade moulded polystyrol
Certifications/Compliance ISO 9001, ISO 14001, CE, DIN 13277
Style Underbench
Display Color display in door
Color White
Condenser Type Low-maintenance rear-wall wire-on-tube
Control Type 2.4 in. touch and swipe color display in door
For Use With (Application) Storage of temperature-sensitive products
Ports 1 x 12 mm
Product Line Scientific Perfection
Warranty 1 Year Parts and Labor
Defrost Automatic: timed off-cycle
Lighting LED vertical strip
Model SRTvh 1511
Monitoring Options Built-in Temperature and Alarm Event Logging, USB Export
Connectivity LAN/WiFi included
Compressor CFC-free
Amperage 2.0 A
Plug Type CEE 7/7
Voltage 220/240 V
Frequency 50 Hz
Phase 1, single phase
Wattage 60 W
Energy Usage 187 kWh/a
Green Features Low energy consumption
Shipping Weight (Metric) 45 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.