missing translation for 'onlineSavingsMsg'
Learn More

behr Labor-Technik™ PET Bottle

Product Code. 10527312
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
Unit Size:
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10527312 250 mL Pack of 10
10537312 500 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10527312 Supplier behr Labor-Technik™ Supplier No. B00177033
  • ONLINE EXCLUSIVE PRICE
    43.88€
    21.37€ / Pack of 10
    Save 22.51€
    51% Off
 Restricted Item
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Our PET wide neck bottles are food safe, largely diffusion-proof and resistant to chemicals. They tolerate temperatures from -40 to +60°C and have a low weight. In addition, they are not easily broken.

  • Light and food safe
    • High chemical resistance
      • Largely diffusion proof
        • Temperature resistant from -40 ... +60 °C
          • Glass-clear
            • with white polypropylene closure

Specifications

Capacity (Metric) 250 mL
Color White
Includes Closure
Material Polypropylene
Max. Temperature (Metric) 60°C
No. per Pack 10 Pk.
Closure Color White
Closure Included Yes
Mouth Wide
Height (Metric) 75 mm
Diameter (Metric) 85 mm
Product Type Sample Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.