missing translation for 'onlineSavingsMsg'
Learn More

Savillex™ PFA Threaded Closures

Product Code. 11922195
Change view
Click to view available options
Diameter (Metric) Outer:
27.4 mm
53 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Unit Size
11922195 27.4 mm Each
11922185 53 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11922195 Supplier Savillex™ Supplier No. 60005804
  • ONLINE EXCLUSIVE PRICE
    201.29€
    66.33€ / Pack of 1
    Save 134.96€
    67% Off
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Threaded Closure
Diameter (Metric) Outer 27.4 mm
For Use With (Application) High pressure applications
Material PFA
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.