missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Performance Plastics PharmaFluor™

Product Code. 30178501
Change view
Click to view available options
Diameter (Metric) Inner:
1.6 mm
3.2 mm
4 mm
4.8 mm
6.4 mm
7.9 mm
9.5 mm
Diameter (Metric) Outer:
3.2 mm
6.4 mm
7.9 mm
9.5 mm
12.7 mm
Unit Size:
15m
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer unitSize
30178501 9.5 mm 12.7 mm 15m
30178485 6.4 mm 9.5 mm 15m
30178465 3.2 mm 6.4 mm 15m
30178477 1.6 mm 3.2 mm 15m
30178461 4 mm 6.4 mm 15m
30178467 4.8 mm 7.9 mm 15m
30178478 7.9 mm 9.5 mm 15m
30178460 4.8 mm 6.4 mm 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 30178501 Supplier Saint-Gobain Performance Plastics Supplier No. PHFE6050006250
Estimated Shipment: 25-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

PharmaFluor™ tubing is an inert fluoropolymer designed for biopharma and lab applications. It offers low absorption, high purity and a wide temperature range. Chemically resistant and sterilizable it ensures fluid integrity and reliability in demanding environments.

  • PharmaFluor™ is an extremely inert fluoropolymer tubing designed to meet the demands of biopharmaceutical, pharmaceutical and laboratory applications.
  • Outstanding chemical and physical characteristics allow usage across a broad temperature range from -100°F (-73°C) to 400°F (203°C).
  • Resists absorption and adsorption of fluids, minimizing the risk of fluid alteration in single-use or repeat-use bioprocessing applications.
  • Virtually unaffected by chemical sanitizers and cleaners, enabling repeated cleaning without diminishing its service life.
  • Meets the requirements of USP Class VI and/or USP and/or ISO 10993-5.
  • Chemically inert, ensuring safe and reliable performance in critical applications.
  • Ultra-pure and extremely low sorption characteristics. Ideal for preserving fluid integrity.
  • Fully sterilizable via autoclave or gas, supporting rigorous cleaning processes.
  • Provides an excellent barrier with very low permeability, enhancing process reliability.
  • Perfect for sterile filling and dispensing systems, insulin production, diagnostic equipment, and general laboratory use.
  • Suitable for cell and tissue culture transport as well as analytical and process equipment in biotechnology, pharmaceutical and environmental fields.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.375 in.
Diameter (Metric) Inner 9.5 mm
Material FEP
Diameter (English) Outer 0.500 in.
Diameter (Metric) Outer 12.7 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15 m
Sterility Non-sterile
Color Translucent
Hardness 55 (Shore D)
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.