missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Plug Stoppers for 15 mL Centrifuge Tubes

Product Code. 31923316
Change view
Click to view available options
Color:
Natural
Unit Size:
Pack of 1000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
31923316 Natural Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31923316 Supplier Globe Scientific Supplier No. 6263C
Estimated Shipment: 23-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Globe Scientific Inc. Plug Stoppers for 15 mL Centrifuge Tubes are suitable for 17 mm diameter openings

  • Flexible polyethylene caps provide better leak resistance than standard caps

Specifications

Closure Size 17 mm
Product Type Flange Plug Cap
Autoclavable Not Autoclavable
Material LDPE
Color Natural
No. per Pack 1000
Sterility Non-sterile
For Use With (Equipment) 15 mL Plain Top Centrifuge Tubes
Disposable Single-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.