missing translation for 'onlineSavingsMsg'
Learn More

Katrin Plus Kitchen Paper Towel Roll

Product Code. 16295210
Change view
Click to view available options
Dimensions (L x W):
24 x 26 cm
Unit Size:
32 rolls
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
16295210 24 x 26 cm 32 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 16295210 Supplier Katrin Supplier No. 23100
  • ONLINE EXCLUSIVE PRICE
    58.30€
    54.62€ / 32 rolls
    Save 3.68€
    6% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Absorbent, hygienic and tear-resistant.

  • A high quality household paper that is very absorbent
  • 3-Ply, white
  • Extra soft and highly functional
  • Suitable for environments with low to medium usage
  • Approved for short-term contact with food
  • Certified under the Nordic Swan Eco Label
  • Certified under the EU Flower Eco Label

Specifications

Product Type Kitchen Towel
Length (Metric) 26 cm
Width (Metric) 24 cm
Material Paper
Autoclavable Not Autoclavable
Color White
Disposable Single-use
Dimensions (L x W) 24 x 26 cm
Packaging Quantity 8 x 4 Rolls
Ply 3-ply
Sterility Non-sterile
Certifications/Compliance (Europe) Nordic Swan Eco Label, EU Flower Eco Label
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.