missing translation for 'onlineSavingsMsg'
Learn More

ATAGO™ Pocket Brix-Acidity Meter Master Kit

Product Code. 15963557
Change view
Click to view available options
Portable Refractometer; Brix Range: 0.0% to 90.0%
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
15963557 Portable Refractometer; Brix Range: 0.0% to 90.0%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15963557 Supplier ATAGO™ Supplier No. 7100
 Restricted Item
Estimated Shipment: 21-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Measure samples from multiple fruits and citrus, including grapes, tomatoes, strawberries and wine, using this Pocket Brix-Acidity Meter.

  • This Master Kit is specifically for measuring citrus (Low Acidity & High Acidity), grapes & wine, tomatoes, strawberries and includes everything you need for easy, precise and accurate measurements.
  • The Master Kit comes complete with a scale, 1 beaker, and 1 measuring spoon
  • Class IP65 - Dust-tight and Protected against water jets. Rinse clean under running water.

Specifications

Type Portable Refractometer
Scale Range 0.0% to 90.0%
Model PAL-BX ACID F5 Master Kit
Accuracy ± 0.2% (Brix), ±0.10% (Acid)
Scale Type Brix, Acid
Measurement Time 3 sec.
For Use With (Application) Measuring Citrus
IP Rating IP65
Weight (Metric) 100 g
Dimensions (L x W x H) 55 x 31 x 109 mm
Temperature Range (Metric) 10.0°C to 40.0°C
Temperature Resolution 0.1°C
Power Supply Details 2 AAA Batteries
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.