missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ Polx™ 1200 Wipers

Product Code. 18837897 Shop All Berkshire Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
Packaging Quantity:
150 Sheets/Pk.
Unit Size:
Pack of 1200
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Packaging Quantity Unit Size
18837897 9 x 9 in. (22.86 x 22.86 cm) 150 Sheets/Pk. Pack of 1200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18837897 Supplier Berkshire™ Supplier No. P1200.0909.8
  • ONLINE EXCLUSIVE PRICE
    492.00€
    409.18€ / Pack of 1200
    Save 82.82€
    16% Off
Estimated Shipment: 26-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For ISO Class 5 (Class 100) applications

  • Very soft, 100% double-knit polyester ideal for cleaning sensitive surfaces
  • Low extractable levels; useful for a variety of general cleanroom applications
  • Works well with IPA and other solvents
  • Knife cut edge

Order Info

Basis weight: 107g/m2.

† Bulk packed.

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Polyester Knit
Basis Weight 107
Certifications/Compliance RoHS 2002/05, REACH
Color White
Edges Knife cut
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) CD and DVD manufacturing operations
Packaging Quantity 150 Sheets/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.