missing translation for 'onlineSavingsMsg'
Learn More

Piercan™ Polyethylene Dry Box Gloves

Product Code. 11811280
Change view
Click to view available options
Diameter (Metric) Cuff:
156
186
300
Size:
7
8
9
Unit Size:
Pack of 2
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Cuff Size unitSize
11811280 156 8 Pack of 2
11851280 300 9 Pack of 2
11867132 186 7 Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you
Product Code. 11811280 Supplier Piercan™ Supplier No. 10800 Y 8.5 E4 5

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

Specifications

Certifications/Compliance CE 0333 Certified
Color White
Disposable Single-use
Material Polyethylene
Product Type Dry Box Gloves
Size 8
Sterility Sterile
Temperature (Metric) Max 25°C
Thickness (English) 15 mil
For Use With (Application) Nuclear industries, Life sciences
Quantity 2/Pk.
Resistant To To Ozone, UV/Chemical
Length (Metric) 762 to 812 mm
Diameter (Metric) Cuff 156
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.