Learn More
Multiroir™ Polypropylene Storage Boxes
Use Multiroir™ Polypropylene Storage Boxes as separate drawers or as a set to insert in a furniture cabinet.. Composed of completely transparent polypropylene, they are available in single- and double-drawer configurations.
Brand: Multiroir™ 18102
Additional Details : Weight : 0.80000kg
Description
- Transparent polypropylene
- Double drawer: 370 x 260 x 175 mm
- Single drawer: 370 x 260 x 79 mm
- Double drawer for furniture with casters: 410 x 320 x 680 mm
Specifications
Three drawers | |
Polypropylene | |
Storage Box | |
380 x 300 x 670 mm | |
300 mm | |
3.5 kg |
Black | |
Rectangle | |
1 Each | |
380 mm | |
670 mm |