missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Multiroir™ Polypropylene Storage Boxes
Use Multiroir™ Polypropylene Storage Boxes as separate drawers or as a set to insert in a furniture cabinet.. Composed of completely transparent polypropylene, they are available in single- and double-drawer configurations.
87.50€ - 120.00€
Specifications
Color | Black |
---|---|
Material | Polypropylene |
Product Type | Storage Box |
Quantity | 1 Each |
Dimensions (L x W x H) | 380 x 300 x 670 mm |
Product Code | Brand | Description | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
11701465
|
Multiroir™
18106 |
Two drawers | 380 x 300 x 670 mm |
120.00€
Each |
Estimated Shipment: 10-06-2024
Log in to see stock. |
||||
11781455
|
Multiroir™
18102 |
Three drawers | 380 x 300 x 670 mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||||
Description
- Transparent polypropylene
- Double drawer: 370 x 260 x 175 mm
- Single drawer: 370 x 260 x 79 mm
- Double drawer for furniture with casters: 410 x 320 x 680 mm
Specifications
Black | |
Storage Box | |
380 x 300 x 670 mm | |
300 mm |
Polypropylene | |
1 Each | |
380 mm | |
670 mm |