missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Multiroir™ Polypropylene Storage Boxes
Store and transport items securely in high-capacity Multiroir™ Polypropylene Storage Boxes. The boxes have snap-on, tight-fitting lids and have no handles.
35.40€ - 35.60€
Specifications
Color | Translucent |
---|---|
Material | Polypropylene |
Shape | Rectangle |
Product Type | Storage Box |
Quantity | 1 Each |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11872702
|
Multiroir™
18476 |
25 L |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
11882702
|
Multiroir™
18477 |
30 L |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
Description
- Translucent Polypropylene
- Large capacity
- Without handles
Specifications
Translucent | |
Rectangle | |
1 Each |
Polypropylene | |
Storage Box |