missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell SpA Polypropylene Wide Necked Bottle
Description
- Graduated, general purpose bottle
- Long neck thread ensures leakproof closure
- Wide neck for easy filling and emptying of liquid or powder samples
- Conforms to DIN 13316 and 168
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Color | Clear |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Graduated | Yes |
| Mouth | Wide, Threaded |
| Fit for Purpose | Certified Quality |
| Autoclavable | Autoclavable |
| Capacity (English) | 8.45 oz. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?