missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polystat™ Immersion Circulator
Includes fixing clip. Fisherbrand™ Polystat™ Immersion Circulator is DIN 12876-1 certified.
Brand: Fisherbrand™
Additional Details : Weight : 0.50000kg
Description
- Temperature range of 20 to 150°C
- Electrical requirements: 230V, 50Hz, 9A
- Includes wall fixing clip
- Flow Rate of 15L/min
- Weight: 4.1kg
- Temperature Stability of ±0.03°C
Specifications
5 L | |
10L/min. | |
Immersion Circulator | |
Stainless Steel lid with Alcohol thermometer | |
±0.05°C | |
33 cm | |
3.5 kg | |
230 V | |
50 Hz |
Classification I (NFL) according to DIN 12876-1 | |
20°C to 100°C | |
2 kW | |
Polystat 24 | |
13 cm | |
8 to 14.5 cm | |
230 V 50 Hz 9 A | |
9 A |