missing translation for 'onlineSavingsMsg'
Learn More

Heinz Herenz Porcelain Mortar

Product Code. 30158357
Change view
Click to view available options
Capacity (Metric):
25 mL
30 mL
70 mL
75 mL
110 mL
160 mL
220 mL
500 mL
650 mL
1000 mL
2250 mL
4300 mL
Unit Size:
Each
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
30158357 500 mL Each
30158387 1000 mL Each
30158446 70 mL Each
30158378 4300 mL Each
30158311 110 mL Each
30158513 220 mL Each
30158448 2250 mL Each
30158471 650 mL Each
30158360 75 mL Each
30158417 30 mL Each
30158435 25 mL Each
30158516 160 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 30158357 Supplier Heinz Herenz Supplier No. 1071071
Estimated Shipment: 28-07-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Porcelain mortar with rough finish.

  • Rough finish
  • Porcelain

Specifications

Autoclavable Autoclavable
Product Type Mortar
Material Porcelain
Type Mortar
Finish Rough
Capacity (Metric) 500 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.