missing translation for 'onlineSavingsMsg'
Learn More

Heinz Herenz Porcelain Pestle with Rough Finish

Product Code. 30158514
Change view
Click to view available options
Capacity (Metric):
54 mm
115 mm
135 mm
150 mm
175 mm
210 mm
250 mm
280 mm
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
30158514 210 mm Each
30158433 150 mm Each
30158356 115 mm Each
30158457 - Each
30158430 280 mm Each
30158466 135 mm Each
30158479 250 mm Each
30158321 54 mm Each
30158503 175 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 30158514 Supplier Heinz Herenz Supplier No. 1071081
  • ONLINE EXCLUSIVE PRICE
    19.90€
    13.06€ / Pack of 1
    Save 6.84€
    34% Off
Estimated Shipment: 06-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Porcelain pestle with rough finish.

  • Rough finish
  • Porcelain

Specifications

Autoclavable Autoclavable
Product Type Pestle
Material Porcelain
Type Pestle
Finish Rough
Capacity (Metric) 210 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.