missing translation for 'onlineSavingsMsg'
Learn More

Potassium Hydroxide, 0.05M, Chem-Lab™

Product Code. 11996826
Change view
Click to view available options
Quantity:
1 L
Unit Size:
1 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
11996826 1 L 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11996826 Supplier Chem-Lab Supplier No. CL05.1141.1000
  • ONLINE EXCLUSIVE PRICE
    79.00€
    40.60€ / 1 L
    Save 38.40€
    48% Off
 Restricted Item
Estimated Shipment: 23-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ethanolic potassium hydroxide is an effective conductor of heat and highly flammable. It is used as a dessicant. It is also used in some electrical batteries, such as those used in television remote controls. It is used in the manufacture of soaps, the production of biodiesel and the production of other potassium compounds.

  • Solution may become brown on standing
  • Explosion limit: 3.5–15.0% (V) (ethanol)
  • Ignition temperature: 425°C (ethanol)

Specifications

Color Colorless
Concentration 2.8055g KOH/l H2O = 0.05 N (±0.0001/20°C)
Density 1g/mL
Solubility Information Soluble in Water
Quantity 1 L
Odor Odorless
Physical Form Liquid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.