missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PowerMark™ Reflective Vinyl Labeling Tape

Product Code. 11592675 Shop All Brady Products
Change view
Click to view available options
Width (Metric):
101.6 mm
177.8 mm
254 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Unit Size
11592675 177.8 mm Each
11562675 101.6 mm Each
11522685 254 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11592675 Supplier Brady™ Supplier No. 013585
  • ONLINE EXCLUSIVE PRICE
    394.00€
    360.63€ / Pack of 1
    Save 33.37€
    8% Off
Estimated Shipment: 25-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The reflective quality of the material makes PowerMark™ Reflective Vinyl Labeling Tape ideal for reading labels in low light conditions (with flashlights).

  • The reflective quality of the material makes it ideal for reading labels in low light conditions (with flashlights).

Specifications

Certifications/Compliance Type 1 (Fed. Spec. L-S-300)
Description BBP85 Tape - 178 mm silver Reflective
Adhesive Type Permanent Acrylic
Color Silver
Finish Gloss
Material Plastic
Print Technology Thermal Transfer
Product Type Label
For Use With (Application) Component and equipment labelling, Facility Identification, General Identification, Safety Identification
For Use With (Equipment) BBP85, PowerMark Industrial Sign and Label Printer
Gloss 100 Gardner Units
Labels per Row 1
Life Span 1 Year
Min. Operating Temperature (Metric) -40°C
No. per Pack 1 Roll/Box
Quantity 1 Ea.
Software Type MarkWare
Temperature Range (English) -40°F to +158°F
Temperature Range (Metric) -40°C to +70°C
Tensile Strength PSTC-31: 20 lb./in. (350 N/100 mm)
Thickness (English) 0.0055 in.
Thickness (Metric) 0.14 mm
Dimensions (L x W) 10.06 m x 177.8 mm
Length (English) 33 ft.
Length (Metric) 10.06 m
Width (English) 7 in.
Width (Metric) 177.8 mm
Alternate Part Number B85-178x10M-584-SV
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.