missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KERN and SOHN Precision balance
Description
- Practical for small spaces
- Percentage determination: makes it possible to store a given weight value (100%) and to determine deviations from this target value
- Protective working cover included with delivery
Specifications
Specifications
| Capacity | 2000 g |
| Display Type | LCD |
| Linearity | ±0.2 g |
| Type | Analytical Balance |
| Dimensions (D x W x H) | 165 x 230 x 80 mm |
| Dimensions (L x W x H) | 165 x 230 x 80 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?