missing translation for 'onlineSavingsMsg'
Learn More

KERN and SOHN Precision balance

Product Code. 17351483
Encompass_Preferred
Change view
Click to view available options
Capacity:
2000 g
4000 g
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity unitSize
17351483 4000 g Each
17331483 2000 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 17351483 Supplier KERN and SOHN Supplier No. 44049N
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

A compact laboratory balance

  • Practical for small spaces
  • Percentage determination: makes it possible to store a given weight value (100%) and to determine deviations from this target value
  • Protective working cover included with delivery

Specifications

Capacity 4000 g
Display Type LCD
Linearity ±0.3 g
Type Analytical Balance
Dimensions (D x W x H) 165 x 230 x 80 mm
Dimensions (L x W x H) 165 x 230 x 80 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.