missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn Precision Balance PNJ

Product Code. 17321753
Encompass_Preferred
Change view
Click to view available options
Capacity:
620 g
3200 g
12 kg
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity unitSize
17321753 620 g Each
17301753 12 kg Each
17311753 3200 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 17321753 Supplier Kern Sohn Supplier No. PNJ 6003M
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

The new standard in the laboratory with robust tuning fork measuring system.

  • Automatic internal adjustment, guarantees high degree of accuracy and makes the balance independent of its location of use. Ideal for mobile applications which require verification, such as ambulatory gold and jewellery purchasing
  • High-quality tuning fork measuring system for steady weight values and continuous weighing
  • Capacity display: A bar graph display lights up to show how much of the weighing range is still available
  • Precise counting: The automatic reference weight optimization of reference weight gradually improves the average piece weight value
  • Compact size, practical for small spaces
  • Large, shock proof weighing plate made of stainless steel
  • Protective working cover included with delivery

Specifications

Capacity 620 g
Readability 0.001 g
Linearity 0.004 g
Type Precision Balance
Electrical Requirements Universal Mains Adapter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.