missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
General Features
- Particle-filtering preformed mask with exhalation valve and inhalation valves
- Color: silver gray
Protection Features
- Certified FFP2 face mask to EN 149:2001+A1:2009
- D label (dolomite dust test passed): maximum breathability even with really high dust levels
- R label (reusable): tested for re-usability and performance, including in the second shift
Comfort Features
- High-performance climazone system with three compartments for a comfortable, cool climate inside the mask
- Four-point headband attachment for a comfortable, individual and secure fit
- Flexible, adjustable integrated nose clip
- Exhalation valve to lessen exhalation resistance and to reduce heat and moisture inside the mask
- Two extra filters with inhalation valves for lower breathing resistance and increased comfort due to easier air exchange
- High-quality silv-Air outer material for optimal breathability
- Very soft, all-around sealing lip for optimal wearer comfort and secure fit
- Nasal recess on the sealing lip ensures ideal fit for almost any nose shape
- Around 40 percent lower inhalation resistance compared to current FFP2 masks
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 149 (R marked, D marked) |
| Design Type | Cup/Molded |
| Disposable | Reusable |
| Material | Polypropylene, Polyester |
| Product Type | Preformed Mask |
| Size | Standard |
| With Exhalation Valve | Yes |
| Filter Efficiency | FFP2 |
| Includes | 360° exhalation valve, four-point head-securing strap, comfort nose clip, circumferential comfort sealing lip |
| Sterility | Non-sterile |
Name des Produkts
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.
Haben Sie Verbesserungsvorschläge?