missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Refrigerated CentriVap Benchtop Concentrator, 230 V, Schuko Plug and Receptacle

Unique instruments use a refrigeration system and heater to achieve selected setpoint temperature from -4 to 100 °C

Brand:  Labconco™ 7310030


Additional Details : Weight : 49.00000kg

Product Code. 10521505

  • 11195.00€ / Each
Estimated Shipment: 27-09-2024
to see stock.
Add to basket

Récupel-bijdrage uitgesloten

Description

Description

  • Centrifugal force and vacuum rapidly concentrate multiple small samples like RNA and proteins
    • Microprocessor-controlled cooling and heating systems protect delicate samples from heat during processing
  • Programming holds two temps and times
  • Setpoints for first and second temps and run times are selected separately, can be altered while program is in process
  • PREHEAT/COOL button activates refrigeration system and heater to reach setpoint tempe
  • Stores up to nine user-defined programs
  • Choose removable acrylic lid or solvent-resistant glass lid, each with large phenol-free lid gasket
  • Utilize centrifugal force, vacuum and heat
  • Brushed, stainless steel and glacier white, epoxy-coated steel exterior with blue accents
  • 300 W heater increases temp in one degree increments up to 100 °C
  • Quick-Start One Button Start Up to simultaneously activate rotor, heater, timers and vacuum pump
  • Brushless motor spins up to 1725 rpm
  • Quick-Stop system stops vacuum pump, open valve and stop rotor
  • Automatic vacuum release valve
  • Lid latch with safety sensors
  • Easy-to-read LCD display
  • Separate heat and run times, each from 1 to 999 min.
  • Audible alarm signals completion of set point run time
  • Electrical receptacle enables connection of accessory vacuum pump
  • Vacuum pump has quick disconnect fitting for connection of a vacuum gauge
  • 12 in. dia. chamber accommodates wide variety of rotors, including microtiter plate rotors for 96-well plates
  • Dimensions closed (W x D x H): 37.3 x 49 x 29.6 cm (14.7 x 19.3 x 11.7 in.)
Specifications

Specifications

800 mL
230 V
49 kg
230 V
Rotors
Powder-coated Aluminum
21.7 in.
42.2 cm
Steel and Aluminum
Schuko
108 lb.
CE
CentriVap refrigerated benchtop concentrator
50 Hz
-4°C to +100°C
8 A
16.6 in.
55.1 cm
1725 rpm
55.1 x 36.3 x 42.2 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions