missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ ECO RE 2025 S Cooling Thermostatic Bath with CEE7/7 Plug

Thermostatic bath/circulator with latest microprocessor tech and integrated cooling system

Brand:  Lauda™ L001338

6333.61 EUR valid until 2024-05-31
Use promo code "21682" to get your promotional price.




Additional Details : Weight : 37.00000kg

Product Code. 16872350

  • 6925.00€ / Each
Estimated Shipment: 09-07-2024
to see stock.
Add to basket

Description

Description

  • Monochrome graphic LCD display for simultaneous indication of actual/set value
  • User friendly menu navigation in plain language
  • Easy input via cursor and soft keys
  • Additional Tmax key for over temperature protection
  • Fully electronic continuous controller with PID action
  • Safety class III for operation with flammable and non-flammable liquids
  • Over-temperature cut-out adjustable via menu
  • Vario pump with six adjustable performance levels
  • Easy control of flow rate between internal and external circulation during operation without contact with bath
  • USB interface as standard
  • Upgradeable with an interface module (analogue module, contact module, RS 232/485 module, Profibus, Ethernet-USB module)
  • Upgradeable with Pt 100/LiBus module for external control and remote control via command console
  • Integrated programmer, one program with max. 20 segments
  • Pump connectors with plastic nipples 13 mm as standard
  • Bath vessel made from stainless steel with drain valve
  • Condenser cooling
  • Air
  • Technical Features:
    • Working temperature range: -25 to 200 °C
    • Ambient temperature range: 5 to 40 °C
    • Temperature stability: 0.02 ± K
    • Heater power max: 2 kW
    • Power consumption max: 2.3 kW
    • Power consumption: 10 A
    • Pump pressure max: 0.6 bar
    • Pump flow rate pressure max: 22 L/min
    • Bath volume min/max: 14 / 20 L
    • Size of bath (W x D x H): 300 x 350 x 160 mm
    • Overall dimensions (W x D x H): 350 x 570 x 624 mm
    • Power supply: 230 V, 50 Hz
    • Power plug: power cord with angled plug (CEE7/7)
    • Cooling capacity (pump stages):
      • 20 °C (2), Ethanol; 0.3 kW
      • 0 °C (2), Ethanol; 0.23 kW
      • -20 °C (2), Ethanol; 0.06 kW
      • -25 °C (2), Ethanol; 0.03 kW
    • Standard accessory:
      • One bath cover, one closing plug
  • Specifications

    Specifications

    230 V
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Promotions

    Promotions