missing translation for 'onlineSavingsMsg'
Learn More

Nitritex™ Profile PNHS Medical Gloves

Product Code. 12745865
Change view
Click to view available options
Size:
7
10
Unit Size:
50 pairs
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
12745865 7 50 pairs
12795865 10 50 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12745865 Supplier Nitritex™ Supplier No. PNHS70

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy
The hypoallergenic accelerator-free and latex-free Profile PNHS™ is the ideal choice for those with sensitive skin. The sterile, extra length, nitrile surgical glove is anatomically shaped to enhance comfort and avoid wearer fatigue. The PNHS offers excellent chemical protection and has good puncture resistance. Measuring 300mm/12” the PNHS provides extra coverage than standard surgical gloves and features a beaded cuff to ensure stability on the arm.
TRUSTED_SUSTAINABILITY

Specifications

Back Material Nitrile
Certifications/Compliance ISO 9001:2008 & 13485:2003 and Directive 93/42/EEC Annex V
Classification Class IIa Medical Device
Cuff Material Nitrile
Color White
Hand Specific
Latex Free Yes
Material Nitrile
Powdered Powder Free
Product Type Gloves
Size 7
Sterility Sterile
Glove Cuff Style Beaded/Rolled
Packaging Type Boxed
Quantity 50 Pairs
Resistant To Chemicals
Length (Metric) 305 mm
Weight (Metric) 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.