missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ ProfiLine Forced-air Freezers

Product Code. p-8546016 Shop All Liebherr Products
Change view
Click to view available options
Capacity (Metric):
365 L
677 L
Color:
White
Shelves:
20 L-shaped Support Rails for 40 x 60 cm Trays
25 L-shaped Support Rails for 60 x 80 cm Trays
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Color Shelves unitSize
11996199 677 L White 25 L-shaped Support Rails for 60 x 80 cm Trays Each
11976199 365 L White 20 L-shaped Support Rails for 40 x 60 cm Trays Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11996199 Supplier Liebherr™ Supplier No. BGPv 8420

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Compatible with standard Euronorm trays. Liebherr™ ProfiLine Forced-air Freezers feature fan-assisted cooling and a stainless steel inner liner. With a wide temperature range and three humidity levels, these bakery-standard freezers provide ideal storage conditions for a variety of products.

  • NoFrost Technology: Uses circulating chilled air and removes moisture to ensure the freezer is always ice-free and that food does not frost over, providing long-term freshness
  • Forced Air Cooling: Highly efficient fans cool freshly stored products quickly and maintain an even refrigeration temperature throughout the interior
  • Efficient Refrigeration System: Features premium-quality components for reduced energy consumption and operating costs, and uses environmentally-friendly refrigerant R290
  • Upward-hinged, Detachable Cover for Compressor Compartment: Provides safe, easy access for cleaning or servicing without having to move the appliance
  • Precision Electronic Control System: Features temperature range and humidity control programs, high/low temperature alarms and a membrane-covered control keyboard for easy cleaning
  • Height-adjustable Feet: Levelling feet provide maximum stability and offer generous floor clearance for easy, convenient cleaning under the appliance
  • SwingLine Door with Reversible Hinges: Door remains open at 90°, allowing easy loading/removal of items and closes automatically at less than 60° via magnetic seal to prevent loss of cold air
  • Molded 304-grade Stainless Steel Inner Liner: Easy to clean and designed for inserting trays (60 x 40cm or 60 x 80cm) with adjustable L-shaped tray slides and generously radiused corners

Specifications

Type Laboratory Freezer
Capacity (Metric) 677 L
Temperature Range -10°C to -35°C
Door Style SwingLine
No. of Doors 1
Hinge Side Right Interchangeable
Cabinet Material Steel
Interior Chrome Nickel Steel
Shelves 25 L-shaped Support Rails for 60 x 80 cm Trays
Display Digital
Color White
Control Type Electronic
Includes Temperature alarm (visual, acoustic), Fitted lock, Adjustable feet
Defrost Automatic
Dimensions (D x W x H) Interior 80D x 61W x 155H cm
Dimensions (L x W x H) Exterior 98D x 79W x 212H cm
Depth (Metric) Exterior 98 cm
Height (Metric) Exterior 212 cm
Width (Metric) Exterior 79 cm
Amperage 4 A
Voltage 220/240 V
Frequency 50 Hz
Wattage 350 w
Energy Usage 5.471 kWh/24 hr., 1997 kWh / yr.
Refrigerant R 290
Shipping Weight (Metric) 178 kg
Weight (Metric) 159 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.