missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ PRP-1 Stainless Steel Columns
Brand: Hamilton™ 79820
Additional Details : Weight : 0.19900kg
Specifications
4.1 mm | |
250 mm | |
1 to 13 | |
1 to 13 | |
1 Ea. | |
L21 | |
PSDVB (Polystyrene Divinylbenzene) | |
Reversed Phase |
Organics | |
5000 psi (345 bar) | |
5 μm | |
100 Å | |
5°C to 85°C | |
PRP-1 | |
Reversed Phase | |
Stainless Steel |