missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Egg Shape Magnetic Stirring Bar
Specifications
Specifications
| For Use With (Application) | For stirring in round bottom flasks, Shape mimics that of the flasks and assures complete mixing. |
| Includes | Alnico 5 magnetic core |
| Coating | PTFE |
| Diameter (Metric) | 20 mm |
| Length (Metric) | 70 mm |
| Material | PTFE |
| Quantity | 1/Pk. |
| Shape | Egg |
| Type | Magnetic Stir Bar |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?