Learn More
Advantec Mfs™ PTFE Membrane Filter
Hydrophobic PTFE supported, J-type membranes offer improved handling characteristics. The unique manufacturing results in a thin, highly porous, and absolute retentive membrane. Inert to most chemically aggressive solvents, strong acids and bases. The membranes are steam sterilisable at 121°C.
Brand: Advantec Mfs™ J100A090C
Additional Details : Weight : 0.80000kg
Description
- Hydrophobic PTFE supported membranes
- Thin, highly porous and behaves as an absolute retentive membrane
- Inert to most chemically aggressive solvents, strong acids and bases
- Non-sterile
- Steam sterilisable
- Can be used up to temperatures of 130°C
Specifications
≥4.3 psi | |
Plain | |
PTFE | |
445 mL/min./cm2 Acetone | |
17 L/min./cm2 | |
25 Pk. | |
0.09 mm | |
3.5 in. |
White | |
PTFE | |
1 μm | |
Sterilize gasses, vent gas from aqueous solutions, or sterilize or clarify aggressive chemicals | |
Hydrophobic | |
0.0035 in. | |
Membrane Filter | |
90 mm |