missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE Screw-In Tubing Connectors

Product Code. 10490722
Change view
Click to view available options
Thread Size:
G 0.25 in.
NPT 0.25 in.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thread Size Unit Size
10490722 G 0.25 in. Each
10277591 NPT 0.25 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10490722 Supplier Bohlender™ Supplier No. D57922
  • ONLINE EXCLUSIVE PRICE
    50.40€
    39.72€ / Pack of 1
    Save 10.68€
    21% Off
Estimated Shipment: 28-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A straight fitting made of PTFE with one connector for elastic tubing and one screw-in thread of either NPT or G.

  • Providing temperature resistance from −200° to +250°C
  • Universal chemical resistance
  • FDA conformity
  • Vacuum suitable
  • For elastic tubing such as Viton™, Tygon™ and silicone
  • Available in different sizes

Specifications

Certifications/Compliance FDA
Description Wrench size 15 mm
Diameter (Metric) Bore 4.0 mm
Material PTFE
Overall Length (Metric) 22 mm
For Use With (Application) Connecting elastic tubing
Min. Operating Temperature (Metric) -200°C
Tubing Size 6.8 mm O.D.
Thread Size G 0.25 in.
Shape Straight
Color White
Max. Operating Temperature (Metric) 250°C
Product Type Tubing Connector
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.