missing translation for 'onlineSavingsMsg'
Learn More

Haika Puro CX335 Nitrile Examination Gloves

Product Code. 17831094
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Unit Size:
Pack of 100
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17831094 Small Pack of 100
17841094 X-Small Pack of 100
17871094 Medium Pack of 100
17801084 Large Pack of 100
17851094 X-Large Pack of 100
17891094 2X-Large Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17831094 Supplier Haika Supplier No. PUR3351
  • ONLINE EXCLUSIVE PRICE
    53.00€
    35.75€ / Pack of 100
    Save 17.25€
    32% Off
Estimated Shipment: 25-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Puro CX335 Nitrile Examination Gloves are latex free, powder free, single-use medical nitrile cleanroom gloves with high puncture resistance. They offer healthcare professionals high performance barrier protection as well as supreme comfort and touch sensitivity.

  • Introducing Puro CX335 - the ultimate solution for your cleanroom needs
  • These single-use nitrile gloves provide exceptional protection and comfort, allowing you to work with supreme sensitivity and dexterity
  • With a powder-free, non-sterile design, the Puro CX335 offers the highest level of puncture resistance, ensuring that you can work confidently without the risk of tears or breaches
  • The beaded cuff provides a secure fit and prevents the gloves from slipping off, while the gloves' ISO Class 5 rating ensures that they meet the highest standards of cleanliness and purity
  • The gloves' AQL 1.5 rating also guarantees that they are of the highest quality, meeting or exceeding industry standards
  • These gloves are perfect for a wide range of applications, from pharmaceuticals and biotechnology to microelectronics and semiconductors
  • If you're looking for a cleanroom glove that provides the ultimate combination of comfort, protection, and sensitivity, look no further than Puro CX335 

Specifications

Certifications/Compliance ISO 5
Certifications/Compliance (Europe) EN 374
Chlorinated Yes
Accelerator Free No
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 6 mil
Finger Thickness (Metric) 0.15 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Size Small
Sterility Non-sterile
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
Packaging Type Box
Series Puro CX335
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.