missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Advantec Mfs™ PVC Vacuum Manifold
Description
- Lightweight PVC construction
- Standard cup branches
- Sterlizable with ethanol or formaldehyde
- PTFE stopcocks
Specifications
Specifications
| Material | PVC |
| Manifold Type | Filtration Manifold |
| Quantity | 1Pack |
| Length (Metric) | 880 mm |
| Width (Metric) | 200 mm |
| Height (Metric) | 200 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?