Learn More
Quartz rod, fused, 2.0mm (0.079in) dia
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Boiling Point | 2230°C |
| Melting Point | 1710°C |
| Physical Form | Rod |
| Quantity | 48 in. |
| Packaging | Tube |
| Chemical Name or Material | Quartz rod |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.