missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Glass Shaft Anchor

Product Code. 15597980
Change view
Click to view available options
Length (Metric):
450mm
600mm
750mm
Diameter (Metric) Shaft:
6 mm
11 mm
Height (Metric) Blade:
90mm
135mm
Unit Size:
Pack of 5
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Shaft Height (Metric) Blade unitSize
15597980 450mm 6 mm 90mm Pack of 5
15507990 600mm 6 mm 135mm Pack of 5
15517990 750mm 11 mm 135mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15597980 Supplier Quickfit Supplier No. ST1/5
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for use with Quickfit™ wide-neck reaction flasks FR:F series.

  • Designed for low speed operation
  • Ideal for use with Quickfit™ wide neck reaction flasks FR:F series
  • Paddle closely follows the contour of the flask walls
  • Useful where the build up of solid material on the walls is likely
  • The minimum neck size required for the stirrer is 100mm
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Shaft 6 mm
For Use With (Equipment) Quickfit wide-neck reaction flasks FR:F series
For Use With (Application) For low speed operation
Height (Metric) Blade 90mm
Length (Metric) 450mm
Type Stirrer Shaft Anchor
Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.