missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Screwthread Tubes for Glass Blowers

Product Code. 12475396
Change view
Click to view available options
Diameter (Metric):
11.1 mm
15.4 mm
22.5 mm
24.5 mm
Length (Metric):
90 mm
125 mm
135 mm
145 mm
Thread Size:
GL 13
GL 18
GL 24
GL 28
Unit Size:
Pack of 10
Product Code. Diameter (Metric) Length (Metric) Thread Size unitSize
12475396 22.5 mm 125 mm GL 24 Pack of 10
12959363 15.4 mm 145 mm GL 18 Pack of 10
12485396 24.5 mm 90 mm GL 28 Pack of 10
10355450 11.1 mm 135 mm GL 13 Pack of 10
4 options
This item is not returnable. View return policy

Product Code. 12475396

Brand: Quickfit SQ24UB

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from borosilicate glass for highest resistance to thermal shock and chemical corrosion. Quickfit™ Screwthread Tubes for Glass Blowers combined with plastic fittings produce a tight connection to a straight tube or provide an interface with other materials.

  • Unbadged (free from ceramic inscriptions) to avoid charring when badge is subject to direct heat
  • External threading fits standard GL thread sizes
  • For use by Glassblowers in the construction of laboratory glassware
  • Borosilicate glass for highest resistance to thermal shock and chemical corrosion
  • Designed for use with a range of plastic screwcaps, silicone rubber rings, screwthread connectors, and PTFE washers
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 125 mm
Material Borosilicate Glass
For Use With the construction of laboratory glassware
Thread Size GL 24
Diameter (Metric) 22.5 mm
Product Type Screwthread Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.