missing translation for 'onlineSavingsMsg'
Learn More

IKA RCT Basic ETS-D5 Solution

Product Code. 31941105 Shop All IKA Products
Change view
Click to view available options
Plug Type:
EU
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
31941105 EU Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 31941105 Supplier IKA Supplier No. 0010016495
  • ONLINE EXCLUSIVE PRICE
    998.00€
    936.66€ / Pack of 1
    Save 61.34€
    6% Off
View all promotions
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Consists of a magnetic stirrer and an electronic contact thermometer, making experiments and reactions even safer.

  • Combines a magnetic stirrer and electronic contact thermometer for safer experiments and reactions
  • Provides improved temperature control through an internal safety circuit that operates independently of the magnetic stirrer software
  • Allows the maximum permissible medium temperature to be limited independently of the set point temperature
  • Switches off the heating function through the internal safety circuit if the maximum permissible temperature is exceeded, until the device is restarted
  • Maintains the stirring function when heating is switched off to avoid boiling distortions
  • Retains the set safety temperature of the heating plate
  • OR-links the contact thermometer temperature limitation and hotplate safety temperature so that every potential error leads to the heating being switched off
  • Enables the heating plate temperature to be set independently of the medium temperature to actively influence heating times
  • Displays the set and actual medium temperature at a glance with a resolution of 0.1 K
  • Refines temperature setting accuracy from 1 K to 0.1 K
  • Displays the current hotplate temperature
  • The contact thermometer display to be positioned at eye level, making it directly visible where the temperature is measured and controlled
  • Includes the magnetic stirrer, contact thermometer, and all necessary mounting elements
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Aluminum Alloy
Voltage 220/230 V
Size 135 mm dia.
Temperature (Metric) 0°C to 310 °C
Type Magnetic Stirrer
Plug Type EU
No. of Positions 1
Max. Container Size 20 L
Stirring Range 50 to 1500 rpm
Warranty 2 Years
Certifications/Compliance CE
Display LED
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.