missing translation for 'onlineSavingsMsg'
Learn More

VELP Scientifica REC 7 Digital Ceramic Heating Plate

Product Code. 30243935 Shop All Velp Products
Click to view available options
Top Plate Material:
Ceramic
Unit Size:
Each
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 30243935

Brand: VELP Scientifica F20700683

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Digital heating plate with ceramic top, providing high corrosion resistance, precise temperature control, and enhanced safety features.

The REC 7 Digital is equipped with a 7 in. ceramic top plate ensuring a great temperature homogeneity and optimum heat transfer across the entire surface.

  • Designed to guarantee ease of use and excellent resistance to chemicals
  • Digital display for precise temperature settings up to 550 °C
  • A Hot Surface warning message is displayed when the temperature exceeds 50 °C, even when inactive
  • Accepts flasks of up to 15 L volume
  • Precise thermoregulation of the medium with Pt100/Pt1000 probe (± 1 °C) and VTF Digital Thermoregulator (± 0.5 °C)
  • Designed for the longest lifespan

Specifications

Top Plate Material Ceramic
Size 7 x 7 in.
Temperature (Metric) Ambient to 550°C
Plug Type EU/UK
Shape Square
Voltage 230 V
Type Hotplate
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.