missing translation for 'onlineSavingsMsg'
Learn More

KGW Isotherm™ Refill for 200mL Borosilicate Glass Cylindrical Dewar Container

Product Code. 10648761
Change view
Click to view available options
Capacity (Metric):
200 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10648761 200 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10648761 Supplier KGW Isotherm™ Supplier No. 1012
Estimated Shipment: 28-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Diameter (Metric) Outer 56mm
For Use With (Application) Cooling of small samples, Storage: liquid nitrogen ( LN2 ), dry ice ( CO2 )other coolants
Height (Metric) Inner 170mm
Height (Metric) 215mm
Capacity (Metric) 200 mL
Diameter (Metric) Inner 40 mm
Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.