missing translation for 'onlineSavingsMsg'
Learn More

KGW Isotherm™ Refill for 2500mL Borosilicate Glass Cylindrical Dewar Container

Product Code. 10741443
Change view
Click to view available options
Capacity (Metric):
2500 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10741443 2500 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10741443 Supplier KGW Isotherm™ Supplier No. 10120
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Diameter (Metric) Outer 130mm
For Use With (Application) Cooling of small samples, Storage: liquid nitrogen ( LN2 ), dry ice ( CO2 )other coolants
Height (Metric) Inner 290mm
Height (Metric) 345mm
Capacity (Metric) 2500 mL
Diameter (Metric) Inner 110 mm
Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.