missing translation for 'onlineSavingsMsg'
Learn More

Aalborg™ AFC Thermal Mass Flow Controller

Product Code. 11913946
Change view
Click to view available options
Type:
Regulator
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Unit Size
11913946 Regulator Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
R\u00E9cupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.
Product Code. 11913946 Supplier Aalborg™ Supplier No. AFC26SVAN5C0/3NC06SS
  • ONLINE EXCLUSIVE PRICE
    2378.25€
    1446.36€ / Pack of 1
    Save 931.89€
    39% Off
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

R\u00E9cupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

Each units incorporates an advanced straight tube sensor in conjunction with flow passage elements constructed of stainless steel. Aalborg™ AFC Thermal Mass Flow Controller is designed to indicate flow rates and control set flow rates of gases.

  • Flow rates are unaffected by temperature and pressure variations within stated limitations.
  • Transducer power supply ports are fuse and polarity protected
  • Leak integrity
  • Rigid metallic construction
  • Totalizer option
  • Circuit protection

Specifications

Type Regulator
Accuracy ±1% (Full Scale)
Pressure Rating 70 bar
Certifications/Compliance NIST calibration certificate
Flow Rate Range 0 to 500 mL/min.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.