missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ Replacement Plungers for PerkinElmer Series 200 Syringes

Product Code. 10286119
Click to view available options
Volume (Metric):
250 μL
1 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10286119

Brand: Trajan Scientific and Medical™ 0318441

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Replacement plungers for Series 200 LC autosampler syringes.

Designed to match the specific syringe barrel to maintain a gas tight seal

Specifications

Description Replacement Plunger
Needle Gauge 22 G
Diameter (Metric) Inner Needle 0.37 mm
Diameter (Metric) Outer Needle 0.72 mm
Length (Metric) 50 mm
Model Gas tight
Volume (Metric) 1 mL
Needle Point Style Bevel
For Use With (Equipment) Series 200 LC Autosampler Syringes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.