missing translation for 'onlineSavingsMsg'
Learn More

IKA™ RET Control-Visc, Magnetic Stirring Hotplate, White
GREENER_CHOICE

Product Code. 15575150 Shop All IKA Products
Click to view available options
Plug Type:
EU
Unit Size:
Each
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 15575150

Brand: IKA™ 0005030000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Newly designed, economic magnetic stirrer with heating.

  • BNC socket for connection of a pH electrode
  • Adjustable temperature control mode: rapid heating and very accurate temperature control
  • Dual sensor for simultaneous control of heat transfer fluid temperature and medium temperature
  • Timer and countdown functions
  • Display of viscosity change trend
  • Detached magnet detection
  • Intermittent operation
  • Several modes of operation available
  • Safety circuit adjustable from 50 to 380°C
  • Transparent protective cover included
  • Error code display for easy troubleshooting
  • Exact temperature and speed adjustment by means of digital display; even when function switched off
  • Suitable for unsupervised operation
  • Sealed casing (IP 42) ensures a long service life
TRUSTED_SUSTAINABILITY

Specifications

Speed 50 to 1700 rpm
Capacity 5 kg
Wattage 650 w
Dimensions (L x W x H) 160 x 85 x 270 mm
Electrical Requirements 220-240/115/100 V, 50/60 Hz, 650 W
Frequency 50/60 Hz
Plug Type EU
Description Weighing range: 10-5000 g
Includes USB interface, RS 232 interface, connection for ext. temp. sensor (PT100/PT1000, dual sensor)
Temperature Range (Metric) 0°C to 340°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.